Features
Enclosure:
1 Seal
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SSUPB12
Description
SSUPB12 PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # SSUPB12
BDI # 854134
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
SSUTWNO16
Description
SSUTWNO16 TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SSUTWNO16
BDI # 854446
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
PB16A
Description
PB16A PILLOW BLOCK BEARING ; 1" BORE 4 BOLT DUCTILE IRON
Part # PB16A
BDI # 853948
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
63.5
Other Features:
Precision Steel Ball | 1/4 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Ductile Iron
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For End Supported Application | Heavy Duty
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball