LWEM 5025
Description
LWEM 5025 RAIL END PIECE ; 6.9MM L X 28MM W X 25MM H
Part # LWEM 5025
BDI # 1240512
Features
Size:
6.9 MM L X 28 MM W X 25 MM H
Inch - Metric:
Metric
Other Features:
M6 DIN 84 Attachment Screw | Without Wiper
Product Name:
End Piece
FLBU 50 KMT
Description
FLBU 50 KMT BALL SCREW SUPPORT BRG ; NON RETURNABLE
Part # FLBU 50 KMT
BDI # 24938308
TL 40X40R 1705/1848 G7 S-HA+KWPR
Description
TL 40X40R 1705/1848 G7 S-HA+KWPR ; BALLSCREW
Part # TL 40X40R 1705/1848 G7 S-HA+KWPR
BDI # 24864792
LLUHS25LR2T2-1390-P3/M/S7-C/E20
Description
LLUHS25LR2T2-1390-P3/M/S7-C/E20 ; CARRIAGE ASSY
Part # LLUHS25LR2T2-1390-P3/M/S7-C/E20
BDI # 24997402
BUF32 PACKED
Description
BUF32 PACKED BEARING END SUPPORT BLOCK ; NON RETURNABLE
Part # BUF32 PACKED
BDI # 1241044
Features
Base to Center of Shaft - Millimeter:
45
Housing/Block Length - Inch:
4.409
Housing/Block Length - Millimeter:
112
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Plummer Housing | Axially Free | With Retaining Ring
Housing Style:
Plummer
Base to Center of Shaft - Inch:
1.772
Rolling Element:
Ball Bearing