Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
QS 1 1/2 L 24

COMPARE

QS 1 1/2 L 24

Description
QS 1 1/2 L 24 QUICK SHAFT ; 1-1/2" DIA 24" L CS CLASS L 60 CASE

THOMSON

Part # QS 1 1/2 L 24

BDI # 842830

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 24
Length Type: Cut to Length

Price Inventory : Available to order
Loading Price
QTY
QS 1 L 72

COMPARE

QS 1 L 72

Description
QS 1 L 72 QUICK SHAFT ; 1" DIA 72" L CS CLASS L 60 CASE

THOMSON

Part # QS 1 L 72

BDI # 842869

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 72
Length Type: Cut to Length

Price Inventory : Available to order
Loading Price
QTY