Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate
Length - Inch:
2.283
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
FNYBUPBO10
Description
FNYBUPBO10 PILLOW BLOCK BEARING ; 0.625" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUPBO10
BDI # 853852
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Center Across Shaft - Millimeter:
53.3
Other Features:
Fluoronyliner Bushing | No.8 Bolt
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable