Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
RW32B

COMPARE

RW32B

Description
RW32B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 2" DIA SELF-ALIGNING

THOMSON

Part # RW32B

BDI # 854892

Features

Bearing Length - Inch: 7.38
Bearing Length - Millimeter: 187.452
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 2

Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Material: Steel
Other Features: Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW48A

COMPARE

RW48A

Description
RW48A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 3" DIA SELF-ALIGNING

THOMSON

Part # RW48A

BDI # 854896

Features

Bearing Length - Inch: 11
Bearing Length - Millimeter: 279.4
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 3

Shaft Diameter - Millimeter: 76.2
Inch - Metric: Inch
Material: Steel
Other Features: Straddle Type Eccentric Trunnion Pin | Mounted in a Custom Housing | With Two Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW8B

COMPARE

RW8B

Description
RW8B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 0.5" DIA SELF-ALIGNING

THOMSON

Part # RW8B

BDI # 854902

Features

Bearing Length - Inch: 2.38
Bearing Length - Millimeter: 60.452
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 0.5

Shaft Diameter - Millimeter: 12.7
Inch - Metric: Inch
Material: Steel
Other Features: Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW24B

COMPARE

RW24B

Description
RW24B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1.5" DIA SELF-ALIGNING

THOMSON

Part # RW24B

BDI # 854887

Features

Bearing Length - Inch: 5.38
Bearing Length - Millimeter: 136.652
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 1.5

Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel
Other Features: Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW32A

COMPARE

RW32A

Description
RW32A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 2" DIA SELF-ALIGNING

THOMSON

Part # RW32A

BDI # 854891

Features

Bearing Length - Inch: 7.38
Bearing Length - Millimeter: 187.452
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 2

Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Material: Steel
Other Features: Straddle Type Eccentric Trunnion Pin | Mounted in a Custom Housing | With Two Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY