RW32B
Description
RW32B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 2" DIA SELF-ALIGNING
Part # RW32B
BDI # 854892
Features
Bearing Length - Inch:
7.38
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning:
Yes
RW48A
Description
RW48A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 3" DIA SELF-ALIGNING
Part # RW48A
BDI # 854896
Features
Bearing Length - Inch:
11
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Straddle Type Eccentric Trunnion Pin | Mounted in a Custom Housing | With Two Seals
Self Aligning:
Yes
RW8B
Description
RW8B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 0.5" DIA SELF-ALIGNING
Part # RW8B
BDI # 854902
Features
Bearing Length - Inch:
2.38
Bearing Length - Millimeter:
60.452
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning:
Yes
RW24B
Description
RW24B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1.5" DIA SELF-ALIGNING
Part # RW24B
BDI # 854887
Features
Bearing Length - Inch:
5.38
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning:
Yes
RW32A
Description
RW32A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 2" DIA SELF-ALIGNING
Part # RW32A
BDI # 854891
Features
Bearing Length - Inch:
7.38
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Steel
Other Features:
Straddle Type Eccentric Trunnion Pin | Mounted in a Custom Housing | With Two Seals
Self Aligning:
Yes