N14
Description
N-14 BEARING LOCKNUT ; 2.751-18" THREAD X 3.63" OD X 0.573" WD
Part # N14
BDI # 21941474
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
18
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.344
Outside Diameter - Millimeter:
84.938
Other Features:
Thin Section Locknut
Threads per Inch:
18
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
8.992
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Other Features:
One Piece Split | M8 Clamp Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129