KMD 6

COMPARE

KMD 6

Description
KMD 6 LOCK NUT

SKF

Part # KMD 6

BDI # 20560770

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.969
Outside Diameter - Millimeter: 50
Other Features: Two Part Precision Lock Nut With Axial Locking Screw

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY