KMT 12
Description
KMT 12 BRG LOCKNUT ; NON-RETURNABLE 90MM OD 26MM NOMINAL THK
Part # KMT 12
BDI # 1421371
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26