NS8500-24T-1-15/16IN KW SS PA
Description
NS8500-24T-1-15/16IN KW SS PA SPROCKET ; NON-RETURNABLE 614-186-5 MOLDED SPLIT
Part # NS8500-24T-1-15/16IN KW SS PA
BDI # 23553608
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T-1-15/16IN-I-PA 614-186-13
Description
NS8500-24T-1-15/16IN-I-PA 614-186-13 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS8500-24T-1-15/16IN-I-PA 614-186-13
BDI # 24115484
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore