NS5936-24T 1-1/4IN IDL
Description
NS5936-24T 1-1/4 IDL SPROCKET ; MOLDED SPLIT
Part # 9121097
BDI # 19435134
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Outside Diameter - Millimeter:
149.352
Pitch Diameter - Millimeter:
147.35
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Idler Bore