NS7956-16T 1-1/4IN IDL
Description
NS7956-16T 1-1/4 IDL SPROCKET ; MOLDED SPLIT
Part # 9121118
BDI # 19435147
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Idler Bore
NS7956-16T-1-7/16IN-I-PA 614-167-13
Description
NS7956-16T-1-7/16IN-I-PA SPROCKET ; 614-167-13 MOLDED SPLIT NON RETURNABLE
Part # NS7956-16T-1-7/16IN-I-PA 614-167-13
BDI # 24116471
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Idler Bore
NS7956-16T-1-1/2IN-I-PA 614-167-6
Description
NS7956-16T-1-1/2IN-I-PA SPROCKET ; 614-167-6 MOLDED SPLIT NON RETURNABLE
Part # 10028599
BDI # 24116487
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Idler Bore
NS7956-16T-1IN-I-PA 614-167-5
Description
NS7956-16T-1IN-I-PA SPROCKET ; 614-167-5 MOLDED SPLIT NON RETURNABLE
Part # NS7956-16T-1IN-I-PA 614-167-5
BDI # 24116482
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Idler Bore