882-9T RB 3/4IN BLOCK BODY
Description
882-9T RB 3/4" BLOCK BODY SPROCKET ; CI N-GRVD 401-322-2
Part # 9167910
BDI # 18142191
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
KU7526-28T-1-1/4IN-1KW1SS-B-HUB
Description
KU7526-28T-1-1/4"-1KW1SS-B-HUB SPROCKET ; 890.25.01 SPROCKET NON RETURNABLE
Part # KU7526-28T-1-1/4IN-1KW1SS-B-HUB
BDI # 21563716
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.46
Other Features:
7520 Series Machined Non-Split
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
7526
Mounting Method:
Finished Bore
CI882-9T-1IN-KWSS-B 401-322-4
Description
CI882-9T-1IN-KWSS-B SPROCKET ; 401-322-4 NON-SPLIT NON RETURNABLE
Part # CI882-9T-1IN-KWSS-B 401-322-4
BDI # 24114224
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
KU7526-28T -1/4IN-I-PA IDLER BORE
Description
KU7526-28T -1/4IN-I-PA IDLER BORE ; POR MTO NON-SPLIT SPROCKET NYLON
Part # KU7526-28T -1/4IN-I-PA IDLER BORE
BDI # 24117456
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.46
Other Features:
7520 Series Machined Non-Split
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
7526
Mounting Method:
Idler Bore