Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
18X32 CR WI XT35 MD
Description
18X32 CR WI XT35 MD WING PULLEY
Part # 18X32 CR WI XT35 MD
BDI # 20497841
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing
Mounting Method:
Bushed
18X51 CR DR HE40 MDX 3/8 HBG LAG
Description
18X51 CR DR HE40 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X51 CR DR HE40 MDX 3/8 HBG LAG
BDI # 265754
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
16X38 CR DR XT30 3/8 HBG LAG
Description
16X38 CR DR XT30 3/8 HBG LAG DRUM PULLEY
Part # 16X38 CR DR XT30 3/8 HBG LAG
BDI # 20499749
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed