N5996-17T-2-1/2IN-S-POM 114-1182-1
Description
N5996-17T-2-1/2IN-S-POM 114-1182-1 ; SPROCKET NON-SPLIT
Part # N5996-17T-2-1/2IN-S-POM 114-1182-1
BDI # 24114747
Features
Bore Profile:
Square
Pitch Diameter - Inch:
12.245
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
12.36
Outside Diameter - Millimeter:
313.944
Pitch Diameter - Millimeter:
311.023
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
1400V-10R23M-RM
Description
1400V-10R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 1400V-10R23M-RM
BDI # 24481438
Features
Bore Profile:
Round
Pitch Diameter - Inch:
10.512
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
11.06
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
267
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore
600-14R23M-RM
Description
600-14R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE
Part # 600-14R23M-RM
BDI # 24481112
Features
Bore Profile:
Round
Pitch Diameter - Inch:
11.26
Pitch - Millimeter:
63.5
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
11.693
Other Features:
Split Guide Ring
Pitch Diameter - Millimeter:
286.004
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore
228661
Description
228661 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 260MM MD (SMARTCATALOG)
Part # 228661
BDI # 27302857
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Length - Millimeter:
111
Other Features:
21 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.37
228748
Description
228748 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 220MM KYL (SMARTCATALOG)
Part # 228748
BDI # 27295060
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.22
Outside Diameter - Millimeter:
285
Bore - Millimeter:
220
Length - Millimeter:
73
Other Features:
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
2.874