NS8500-24T 1IN 1KW 1SS PA
Description
NS8500-24T 1IN 1KW 1SS PA SPROCKET ; NON-RETURNABLE 614-186-1 MATTOP SPLIT
Part # NS8500-24T 1IN 1KW 1SS PA
BDI # 21521554
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.839
Outside Diameter - Millimeter:
148.3
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore