ROL-PLT 567 LIP3 L85MM HP
Description
ROL-PLT 567 LIP3 L85MM HP ; 567-688792 ROLLER TRANSFER PLATE
Part # 1500985
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.163
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
Features
Roller Width - Inch:
1.26
Roller Width - Millimeter:
32.004
Series:
570
Length - Feet:
0.429
Height - Millimeter:
53.848
Roller Diameter - Millimeter:
13.716
Roller Diameter - Inch:
0.54
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
With Nose | White Roller
614-632482
Description
614-632482 ROLLER ; NON-RETURNABLE 614 OD2.36XID1/2" RLR
Part # 614-632482
BDI # 21839315
Features
Roller Width - Inch:
1.69
Series:
614
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Single
Roller Material:
Acetal
Other Features:
70 Shore Hardness Thermoplastic Rubber Surface Hub | 2.76" Flange Diameter
Features
Roller Width - Inch:
1.61
Series:
613
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Single
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface