175UH10 100
Description
175UH10 100 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XD1153
BDI # 351117
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363253
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.43