Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
PB14MX-29S-90 MPB
Description
14MX-29S-90-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482129
BDI # 21486900
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
PB14MX-29S-68 MPB
Description
14MX-29S-68-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482090
BDI # 20508889
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
PB14MX-29S-125 MPB
Description
14MX-29S-125-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482167
BDI # 20509043
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore