PHP 44-14M-170TB
Description
PHP 44-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 44-14M-170TB
BDI # 1289791
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.598
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
PHP 44-14M-40TB
Description
PHP 44-14M-40TB PULLEY ; NON-RETURNABLE
Part # PHP 44-14M-40TB
BDI # 1289693
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
PHP 44-14M-40RSB
Description
PHP 44-14M-40RSB PULLEY ; NON-RETURNABLE
Part # PHP 44-14M-40RSB
BDI # 1290054
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Rough Bore
PHP 44-14M-115TB
Description
PHP 44-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 44-14M-115TB
BDI # 1289771
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
PHP 44-14M-85TB
Description
PHP 44-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 44-14M-85TB
BDI # 1289746
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed