5614MT85AFPUR
Description
5614MT85AFPUR ; POR PUL 14MT85A56 SB 1 1/4 A
Part # 5614MT85AFPUR
BDI # 926590
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
5614MT55AFPUR
Description
5614MT55AFPUR ; POR PUL 14MT55A56 SB 1 A
Part # 5614MT55AFPUR
BDI # 926576
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
3014MG125BF
Description
3014MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG125BF
BDI # 922170
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90