Features
Pitch Diameter - Inch:
0.627
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.607
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
15.926
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
0.627
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.607
Face Width - Millimeter:
12.954
Face Width - Inch:
0.51
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
15.926
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9