Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
TB30L100
Description
TB30L100 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB30L100
BDI # 612110
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97.231
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573927
Pitch Diameter - Millimeter:
90.96
20L075 JA
Description
20L075 JA SYNCHRONOUS BELT PULLEY ; 3/8" P 20T 3/4" W BORED FOR JA BUSHING
Part # 20L075 JA
BDI # 617200
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573888
Pitch Diameter - Millimeter:
60.64