26-3M-09 NR. 03M0926
Description
SATI 26-3M-09 NR. 03M0926
Part # 26-3M-09 NR. 03M0926
BDI # 1403766
Features
Pitch Diameter - Inch:
0.978
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.948
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
24.83
Mounting Method:
Rough Bore
PA3-026NF090
Description
PA3-026NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # PA3-026NF090
BDI # 173531
Features
Pitch Diameter - Inch:
0.977
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PA3-026DF090
Description
PA3-026DF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # PA3-026DF090
BDI # 173516
Features
Pitch Diameter - Inch:
0.977
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Rough Bore
3MR-26S-15
Description
3MR-26S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 26GROVES 15MM W
Part # 3MR-26S-15
BDI # 1105461
Features
Pitch Diameter - Inch:
0.978
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
24.841
Mounting Method:
Rough Bore
PA3-026NF060
Description
PA3-026NF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # PA3-026NF060
BDI # 173487
Features
Pitch Diameter - Inch:
0.977
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6