605MT15AF-F1.125
Description
605MT15AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-F1.125
BDI # 926833
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
285MT25AF-F0.250
Description
285MT25AF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-F0.250
BDI # 923702
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
285MT25AF-F0.500
Description
285MT25AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-F0.500
BDI # 923704
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
PLB5-029DF09-5/16
Description
PLB5-029DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-029DF09-5/16
BDI # 173892
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Finished Bore
PLB5-025DF09-1/4
Description
PLB5-025DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-025DF09-1/4
BDI # 173885
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Finished Bore