PHP 15-5M-09RSB
Description
PHP 15-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 15-5M-09RSB
BDI # 1289848
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
23.87
Mounting Method:
Rough Bore
PHP 136-5M-15TB
Description
PHP 136-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 136-5M-15TB
BDI # 1289568
Features
Pitch Diameter - Inch:
8.522
Inch - Metric:
Metric
Outside Diameter - Inch:
8.477
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
216.45
Mounting Method:
Bushed
Belt Width - Millimeter:
15
PHP 12-5M-09RSB
Description
PHP 12-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 12-5M-09RSB
BDI # 1289846
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
PHP 150-5M-15TB
Description
PHP 150-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 150-5M-15TB
BDI # 1289569
Features
Pitch Diameter - Inch:
9.399
Inch - Metric:
Metric
Outside Diameter - Inch:
9.351
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
238.73
Mounting Method:
Bushed
Belt Width - Millimeter:
15
PHP 64-5M-15TB
Description
PHP 64-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 64-5M-15TB
BDI # 1289563
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed