PHP 60XH300RSB
Description
PHP 60XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60XH300RSB
BDI # 1289506
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 38XH200RSB
Description
PHP 38XH200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38XH200RSB
BDI # 1289469
Features
Pitch Diameter - Inch:
10.584
Inch - Metric:
Inch
Outside Diameter - Inch:
10.474
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
268.83
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 40XH400RSB
Description
PHP 40XH400RSB PULLEY ; NON-RETURNABLE
Part # PHP 40XH400RSB
BDI # 1289537
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Rough Bore
Belt Width - Millimeter:
101.6
PHP 40XH200RSB
Description
PHP 40XH200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40XH200RSB
BDI # 1289470
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 38XH400RSB
Description
PHP 38XH400RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38XH400RSB
BDI # 1289536
Features
Pitch Diameter - Inch:
10.584
Inch - Metric:
Inch
Outside Diameter - Inch:
10.474
Face Width - Millimeter:
119
Face Width - Inch:
4.685
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
268.83
Mounting Method:
Rough Bore
Belt Width - Millimeter:
101.6