488MT85AF-F1.500
Description
488MT85AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F1.5000
BDI # 926361
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
488MT85AF-F1.625
Description
488MT85AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F1.6250
BDI # 926362
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
488MT85AF-F1.125
Description
488MT85AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F1.1250
BDI # 926358
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
488MT85AF-F0.875
Description
488MT85AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F0.8750
BDI # 926356
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
488MT85AF-F2.500
Description
488MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F2.5000
BDI # 926369
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85