268MT30AF-F1.250
Description
268MT30AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-F1.2500
BDI # 923508
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
268MT30AF-F1.375
Description
268MT30AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-F1.3750
BDI # 923509
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
1448MT30A-F1.625
Description
1448MT30A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-F1.6250
BDI # 923093
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
288MG62BF-F1.375
Description
288MG62BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG62BF-F1.3750
BDI # 922129
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
288MG62BF-F1.500
Description
288MG62BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG62BF-F1.5000
BDI # 922130
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62