Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577791
Pitch Diameter - Millimeter:
96.77
PHP 38-8M-50TB
Description
PHP 38-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 38-8M-50TB
BDI # 1289636
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
PHP 38-8M-30TB
Description
PHP 38-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 38-8M-30TB
BDI # 1289606
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
PHP 38-8M-85TB
Description
PHP 38-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 38-8M-85TB
BDI # 1289664
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577213
Pitch Diameter - Millimeter:
96.77