37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14M
Belt Width - Inch:
1.575
Other Features:
Power Grip | Curvilinear Tooth Profile
Belt Width - Millimeter:
40
Belt Pitch Length - Millimeter:
1092
Belt Pitch Length - Inch:
42.992
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
90-IDL-SPRK
Description
90-IDL-SPRK IDLER PULLEY ; 50MM BORE 90MM BW 14M 14MM BP 34T
Part # 77201640
BDI # 1118258
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
90
125-IDL-SPRK
Description
125-IDL-SPRK IDLER PULLEY ; 50MM BORE 125MM BW 14M 14MM BP 34T
Part # 77201630
BDI # 1092130
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
143.002
Face Width - Inch:
5.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
125
Features
Belt Length - Millimeter:
29870.4
Belt Length - Inch:
1176
Inch - Metric:
Metric
Other Features:
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 392 FT
Belt Width - Millimeter:
40
Belt Style:
Synchronous
Belt Series:
14M
Belt Width - Inch:
1.575