C680 2-3/16 STD KW/2SS
Description
C680 2-3/16 STD KW/2SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Part # C680 2-3/16 STD KW/2SS
BDI # 21516299
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
13.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
338.658
8014MT170A-F1.875
Description
8014MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-F1.875
BDI # 927417
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
808MT20A-F1.000
Description
808MT20A F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT20A-F1.000
BDI # 927474
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore
50B80F X 1-1/2
Description
H50B80F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B80F X 1-1/2
BDI # 915380
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.283
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Finished Bore