H2062C13 X 1-3/4IN MTO
Description
H2062C13 X 1-3/4IN CHAIN SPROCKET
Part # H2062C13 X 1-3/4IN MTO
BDI # 24664518
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.99
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
2062B11H 50MM .9375 PLATE
Description
2062B11H 50MM .9375 PLATE ; DWG 0058799M
Part # 2062B11H 50MM .9375 PLATE
BDI # 21854380
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Finished Bore
2062B19H X 1-7/16 KW 2SS
Description
2062B19H X 1-7/16 KW 2SS RLR CHN SPRKT
Part # 2062B19H X 1-7/16 KW 2SS
BDI # 25352212
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Finished Bore
2062B30 2-15/16 1/2KW 2SS NON-STD KW
Description
2062B30 2-15/16 1/2KW 2SS NON-STD KW ; ROLLER CHAIN SPROCKET 2-15/16IN
Part # 2062B30 2-15/16 1/2KW 2SS NON-STD KW
BDI # 22314535
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.17
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Finished Bore
2062B24 X 1-15/16 STD KW
Description
2062B24 X 1-15/16 STD KW CHAIN SPROCKET ; 24T
Part # 2062B24 X 1-15/16 STD KW
BDI # 25164451
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore