60B14F X 1-3/4 STD KW 2SS
Description
60B14F X 1-3/4 STD KW 2SS SPROCKET ; 1-3/4" BORE
Part # 60B14F X 1-3/4 STD KW 2SS
BDI # 25166533
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
DS60A14H X 1-1/2 3/8 KW SS
Description
DS60A14H X 1-1/2 3/8 KW SS SPROCKET ; 3.74" OD X 1-15/16" LTB X 3/4" P STEEL
Part # DS60A14H X 1-1/2 3/8 KW SS
BDI # 21463104
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
H60B14F X 1-5/8
Description
H60B14 X 1-5/8 RLR CHAIN SPROCKET ; 60 CHAIN 14 TEETH TYPE B 1-5/8IN BORE
Part # H60B14F X 1-5/8
BDI # 21972032
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
H60B14F X 1-7/8
Description
H60B14 X 1-7/8 RLR CHAIN SPROCKET ; 60 CHAIN 14 TEETH TYPE B 1-7/8IN BORE
Part # H60B14F X 1-7/8
BDI # 21972036
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
H60B14F X 1-1/4 5/16 KW 2SS
Description
H60B14F X 1-1/4 5/16 KW 2SS SPROCKET ; 3.74" OD X 1.25" LTB X 3/4" P STEEL
Part # H60B14F X 1-1/4 5/16 KW 2SS
BDI # 21463113
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore