160BS30SS X 4.375
Description
160BS30SS X 4.375 SPRKT ; 20.23IN OD 3IN OAL
Part # 160BS30SS X 4.375
BDI # 25188539
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
160BS30 X 4-9/16IN KW 2SS
Description
160BS30 X 4-9/16IN KW 2SS SPROCKET ; 30T 4-9/16"BORE CHAIN #160
Part # 160BS30 X 4-9/16IN KW 2SS
BDI # 24320353
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
160BS35 X 3-15/16 KW/2SS
Description
160BS35 X 3-15/16 KW/2SS SPROCKET
Part # 160BS35 X 3-15/16 KW/2SS
BDI # 24871658
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
HT160C24F X 6-1/2 KW 2SS
Description
HT160C24F X 6-1/2 KW 2SS SPROCKET ; 160 ANSI 24 TEETH 6-1/2" BORE
Part # HT160C24F X 6-1/2 KW 2SS
BDI # 25200991
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
H160C25 X 3IN KW 2SS MTO
Description
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C25 X 3IN KW 2SS MTO
BDI # 24157404
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore