E50B48H X 2-1/2 KW 2SS
Description
E50B48H X 2-1/2 KW 2SS CHAIN SPROCKET ; 50B CHAIN 48T
Part # E50B48H X 2-1/2 KW 2SS
BDI # 22976069
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore