DS60A14 X 1-1/2 KW 2SS
Description
DS60A14 X 1-1/2 KW 2SS CHN SPROCKET ; REBORE TO 1-1/2
Part # DS60A14 X 1-1/2 KW 2SS
BDI # 25182572
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
DS80A14 X 1IN 1/4X1/8 STD KW 2SS ALT
Description
DS80A14 X 1" 1/4X1/8 STD KW 2SS ALT ; 5/16-18 UNC SS SPROCKET
Part # DS80A14 X 1IN 1/4X1/8 STD KW 2SS ALT
BDI # 25351223
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
DS60A14 X 1 FORD SPEC
Description
DS60A14 X 1 FORD SPEC SPROCKET ; 1"BORE 14T CHAIN #60
Part # DS60A14 X 1 FORD SPEC
BDI # 24476755
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
DS60A14H X 1-1/2 3/8 KW SS
Description
DS60A14H X 1-1/2 3/8 KW SS SPROCKET ; 3.74" OD X 1-15/16" LTB X 3/4" P STEEL
Part # DS60A14H X 1-1/2 3/8 KW SS
BDI # 21463104
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
DS40A14H X 3/4 KW SS
Description
DS40A14H X 3/4 KW SS SPROCKET
Part # DS40A14H X 3/4 KW SS
BDI # 24163710
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore