H160C25 X 3IN KW 2SS MTO
Description
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C25 X 3IN KW 2SS MTO
BDI # 24157404
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore
D200B25 X 3-15/16 1X1/2IN KW MTO
Description
D200B25 X 3-15/16 1X1/2IN KW CHN SPRCKET ; 200CHAIN 25T
Part # D200B25 X 3-15/16 1X1/2IN KW MTO
BDI # 25199648
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Finished Bore
D160B25 X 4-3/8 1 X 1/2KW 2SS
Description
D160B25 X 4-3/8 1 X 1/2KW 2SS ; SPROCKET
Part # D160B25 X 4-3/8 1 X 1/2KW 2SS
BDI # 24628049
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore
D160B25 X 5.001/5.004
Description
D160B25X5.001/5.004 DBL ROLLER SPROCKET ; B HUB 25T CHAIN #160
Part # D160B25 X 5.001/5.004
BDI # 24955478
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore
D200BS25 4.00IN BORE KW2SS
Description
D200BS25 4.00IN BORE KW2SS SPROCKET ; DBL BORED TO SIZE SPROCKET 2-1/2IN PITCH
Part # D200BS25 4.00IN BORE KW2SS
BDI # 21471442
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Finished Bore