Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
200C32 X 3-7/16 KW SS MTO

COMPARE

200C32 X 3-7/16 KW SS MTO

Description
200C32 X 3-7/16 KW SS MTO SPLIT SPROCKET ; 200 CHAIN 32 TEETH 3-7/16" BORE

MARTIN SPROCKET & GR

Part # 200C32 X 3-7/16 KW SS MTO

BDI # 24738402

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 25.505
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.882
Other Features: With Set Screw
Pitch Diameter - Millimeter: 647.827
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY