F100C84 X 4-15/16 KW 2SS
Description
F100C84 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 84 TEETH
Part # F100C84 X 4-15/16 KW 2SS
BDI # 22966871
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Finished Bore
19214MT55A-F2.500
Description
19214MT55A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.5000
BDI # 923266
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT55A-F2.375
Description
19214MT55A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.3750
BDI # 923265
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT55A-F2.250
Description
19214MT55A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.2500
BDI # 923264
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Finished Bore