TS520 X 1-3/4
Description
TS520 X 1-3/4 SPUR GEAR ; ROUGH BORE 5 DP PITCH 20T
Part # TS520 X 1-3/4
BDI # 24867128
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
TS545 2-3/8 BORE STK KW 2SS
Description
TS545 2-3/8 BORE STK KW 2SS SPUR GEAR ; 5DP 20PA 2-1/2" FACE 45 TEETH
Part # TS545 2-3/8 BORE STK KW 2SS
BDI # 24947289
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
228.6
TS545H 2-1/4 KW/2SS 1.25FACE
Description
TS545H 2-1/4 KW/2SS 1.25FACE GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS545H 2-1/4 KW/2SS 1.25FACE
BDI # 21516191
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
228.6
TS545 60MM STD KW SS
Description
TS545 60MM STD KW SS SPUR GEAR
Part # TS545 60MM STD KW SS
BDI # 22492971
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
228.6
TS535-20 1-3/4
Description
TS535-20 1-3/4 SPUR GEAR ; 35 TEETH 20DEG PRESS ANG
Part # TS535-20 1-3/4
BDI # 21552358
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
177.8