D80B22H X 60MM 18X4.4MM KW 2SS
Description
D80B22H X 60MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # D80B22H X 60MM 18X4.4MM KW 2SS
BDI # 22522091
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
D80B15H X 1-3/4 KW 2SS
Description
D80B15H X 1-3/4 KW 2SS CHAIN SPROCKET ; 5.3" OD X 2-1/2" LTB X 1" P STEEL
Part # D80B15H X 1-3/4 KW 2SS
BDI # 21558785
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
D80B10H X 1-1/2 3/8 KW 2SS
Description
D80B10H X 1-1/2 3/8 KW 2SS
Part # D80B10H X 1-1/2 3/8 KW 2SS
BDI # 21525163
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
HD80B16F X 2-1/2
Description
HD80B16 X 2-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 16 TEETH 2 STRD 2-1/2IN BORE
Part # HD80B16F X 2-1/2
BDI # 21972929
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
HD80B16F X 2-1/4
Description
HD80B16 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 16 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B16F X 2-1/4
BDI # 21972931
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore