Page 1 of 531

Next

Compare
ML190 1 7/8

COMPARE

ML190 1 7/8

Description
ML190 1 7/8 JAW COUPLING HUB ; 1.875" BORE 4.5" HUB DIA SHAFT

MARTIN SPROCKET & GR

Part # ML190 1 7/8

BDI # 609482

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
MS150 1 7/8

COMPARE

MS150 1 7/8

Description
MS150 1 7/8 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS150 1 7/8

BDI # 609659

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
S2 2 3/16

COMPARE

S2 2 3/16

Description
S2 2 3/16 TAPERED BUSHING ; 2 3/16" BORE MST SERIES

MARTIN SPROCKET & GR

Part # S2 2 3/16

BDI # 611707

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 117.475

Bore - Millimeter: 55.575
Bore - Inch: 2.188
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465256
Bushing Series: S2

Price Inventory : In stock
Loading Price
QTY
MS190 2

COMPARE

MS190 2

Description
MS190 2 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS190 2

BDI # 609688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
8S 1 7/8

COMPARE

8S 1 7/8

Description
8S 1 7/8 SLEEVE COUPLING FLANGE ; 1-7/8" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 7/8

BDI # 624372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY