S1 X 2-1/2-KW
Description
S1 X 2-1/2-KW SPLIT TAPER BUSHING ; 2-1/2IN BORE
Part # 471849
BDI # 22264857
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID and Key on OD
Bushing Series:
S1
S1 X 2-5/8-KW
Description
S1 X 2-5/8-KW SPLIT TAPER BUSHING ; 2-5/8IN BORE
Part # 471851
BDI # 22264869
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID and Key on OD
Bushing Series:
S1
S1 X 2-3/4-KW
Description
S1 X 2-3/4-KW SPLIT TAPER BUSHING ; 2-3/4IN BORE
Part # 471853
BDI # 22264881
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID and Key on OD
Bushing Series:
S1
S1 X 3-7/16-KW
Description
S1 X 3-7/16-KW SPLIT TAPER BUSHING ; 3-7/16IN BORE
Part # 471861
BDI # 22264786
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Bushing Series:
S1
S1 X 3-3/16-KW
Description
S1 X 3-3/16-KW SPLIT TAPER BUSHING ; 3-3/16IN BORE
Part # 471858
BDI # 22264910
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Keyway on ID and Key on OD
Bushing Series:
S1