Page 1 of 2

Next

Compare
100HCB 4-15/16IN RAPTOR

COMPARE

100HCB 4-15/16IN RAPTOR

Description
100HCB 4-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 100HCB 4-15/16IN RAPTOR

BDI # 22275191

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCBM 4-15/16IN

COMPARE

RAPTOR 80HCBM 4-15/16IN

Description
RAPTOR 80HCBM 4-15/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 80HCBM 4-15/16IN

BDI # 20493347

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 4-15/16IN RAPTOR

COMPARE

100HCBM 4-15/16IN RAPTOR

Description
100HCBM 4-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 100HCBM 4-15/16IN RAPTOR

BDI # 22274794

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCBM 4-15/16IN RAPTOR

COMPARE

120HCBM 4-15/16IN RAPTOR

Description
120HCBM 4-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 120HCBM 4-15/16IN RAPTOR

BDI # 22276175

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 4-15/16IN RAPTOR

COMPARE

140HCBM 4-15/16IN RAPTOR

Description
140HCBM 4-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCBM 4-15/16IN RAPTOR

BDI # 22276027

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY