D80BS17 X 1-15/16
Description
D80BS17 X 1-15/16 SPROCKET ; DBL STRAND 1-15/16" BORE
Part # D80BS17 X 1-15/16
BDI # 25201698
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
D80BS18 X 2-1/8IN W/KW 2SS
Description
D80BS18 X 2-1/8IN W/KW 2SS SPROCKET
Part # D80BS18 X 2-1/8IN W/KW 2SS
BDI # 24856573
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
D80B30 2 KW 2SS
Description
D80B30 2 KW 2SS RLR CHAIN SPROCKET ; 30 TEETH 10.11" OUTSIDE DIA
Part # D80B30 2 KW 2SS
BDI # 21552178
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
D80A60 X 1-5/16 KW 2SS
Description
D80A60 X 1-5/16 KW 2SS CHAIN SPROCKET ; 1-5/16"BORE 60T CHAIN #80
Part # D80A60 X 1-5/16 KW 2SS
BDI # 24948243
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
D80BS12H 2.047
Description
D80BS12H 2.047 SPROCKET ; 1IN PITCH 2.047IN BORE 12 TEETH STEEL
Part # D80BS12H 2.047
BDI # 21536515
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore