HD60B14F X 1-1/2
Description
HD60B14 X 1-1/2 RLR CHAIN SPROCKET ; 60 CHAIN 14 TEETH 2 STRD 1-1/2IN BORE
Part # HD60B14F X 1-1/2
BDI # 21972885
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
D60B14H X 1-1/4
Description
D60B14H X 1-1/4 MULTIPLE STRAND SPROCKET ; 3/4" PITCH 14 TEETH
Part # D60B14H X 1-1/4
BDI # 21564757
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore