50A30 1.003/1.004 MOD
Description
50A30 1.003/1.004 MOD SGL ROW SPRKT ; STK BORE ANSI 50 6.321 OD 5.979IN PT DIA
Part # 50A30 1.003/1.004 MOD
BDI # 24720506
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
D120A30H X 3-15/16
Description
D120A30H X 3-15/16 RLR CHAIN SPROCKET ; W/HARDENED TEETH
Part # D120A30H X 3-15/16
BDI # 24296668
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore