H50B22Z X 1-1/4 KW SS
Description
H50B22Z 1-1/4 KW SS SPLIT SPROCKET ; 50ANSI 22 TEETH 1-1/4" BORE
Part # H50B22Z X 1-1/4 KW SS
BDI # 22081615
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
H50B22F X 1-7/16
Description
H50B22F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H50B22F X 1-7/16
BDI # 916655
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
38922
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
40B22H X 3/4IN
Description
40B22H X 3/4IN ROLLER CHAIN SPROCKET
Part # 40B22H X 3/4IN
BDI # 21590433
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
60B22F X 1-7/16
Description
60B22F X 1-7/16 RLR CHAIN SPROCKET ; 60CHAIN 22T
Part # 60B22F X 1-7/16
BDI # 25824543
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore