81XB12F X 2-3/16
Description
81XB12F-2C ROLLER CHAIN SPROCKET
Part # 81XB12F X 2-3/16
BDI # 20886506
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
78C12F X 2-7/16 SPLIT
Description
78C12F-2G-SPLIT ROLLER CHAIN SPROCKET
Part # 78C12F X 2-7/16 SPLIT
BDI # 20887734
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
256.057
Mounting Method:
Finished Bore
81XC12F X 2-3/16
Description
81XC12F-2C ROLLER CHAIN SPROCKET
Part # 81XC12F X 2-3/16
BDI # 20887058
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
81XC12F X 2-7/16
Description
81XC12F-2G ROLLER CHAIN SPROCKET
Part # 81XC12F X 2-7/16
BDI # 20887060
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
78C12F X 2-15/16 SPLIT
Description
78C12F-2R-SPLIT ROLLER CHAIN SPROCKET
Part # 78C12F X 2-15/16 SPLIT
BDI # 20887736
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
256.057
Mounting Method:
Finished Bore